FDA and 3A Silicone Tubing, 14.5 psi, 5 ft

  • Mfr # ZUSA-HT-3654

  • Zoro # G300436414


product price: $11.19
/ea

Key Features

Material
Silicone
Wall Thickness
1 mm
Color
Clear
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-3654
Zoro #
G300436414
UPC #
193005070816
Country of Origin
China

Dimensions

Wall Thickness
1 mm
Inside Dia.
2 mm
Outside Dia.
4 mm
Tube Bend Radius
6 mm
Bend Radius
6 mm
Tube Length
5 ft
Inside Diameter
2 mm
Outside Diameter
4 mm
Overall Length
5 ft

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
3-A 18-03, FDA, NSF 51
Type
Food Grade Silicone Tubing
Max. Pressure
14.5 psi
Tube Color
Clear
Tube Material
Silicone
Application
Beverage, Food, Water
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Minimum Operating Temperature
-80 Degrees F
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Hardness
Shore A 70
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Maximum Operating Pressure
20 psi
Resistance Properties
High Temperature Resistant
Peristaltic Pump Compatible
Yes
Flow Application
Dairy, Food and Beverage, Pharmaceutical
For Environment
High Temperature
Stripe Color
No Stripe
Petroleum Product Compatibility
Mineral Oil
Maximum Operating Temperature
420 Degrees F
Autoclavable
Yes
Jacket Color
No Jacket
Clarity
Semi-Clear
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
For Fluid Type
Beverages
Flexibility
Semi-Flexible
Jacket Material
No Jacket
System of Measurement
Metric
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 4 mm, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.