Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FDA and 3A Silicone Tubing, 29 psi, 2 ft

  • Mfr # ZUSA-HT-3676

  • Zoro # G600436886


product price: $8.19
/ea

Key Features

Material
Silicone
Wall Thickness
1.5 mm
Color
Clear
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3676
Zoro #
G600436886
UPC #
193005070991
Country of Origin
China

Dimensions

Wall Thickness
1.5 mm
Inside Dia.
5 mm
Outside Dia.
8 mm
Tube Length
2 ft
Tube Bend Radius
20 mm
Bend Radius
20 mm
Outside Diameter
8 mm
Overall Length
2 ft
Inside Diameter
5 mm

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
3-A 18-03, FDA, NSF 51
Tube Material
Silicone
Max. Pressure
29 psi
Type
Food Grade Silicone Tubing
Tube Color
Clear
Application
Beverage, Food, Water
Peristaltic Pump Compatible
Yes
Clarity
Semi-Clear
Food Application
Dairy, Food, and Beverage
Fitting Compatibility
Barbed
Petroleum Product Compatibility
Mineral Oil
Stripe Color
No Stripe
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Flexibility
Semi-Flexible
Maximum Operating Pressure
25 psi
Reinforcement
Not Reinforced
Resistance Properties
High Temperature Resistant
Jacket Material
No Jacket
Maximum Operating Temperature
420 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Hardness
Shore A 70
System of Measurement
Metric
Minimum Operating Temperature
-80 Degrees F
Tube Form
Coil
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Autoclavable
Yes
For Fluid Type
Beverages
Vacuum Rated
Not Rated for Vacuum
For Environment
High Temperature
Flow Application
Dairy, Food and Beverage, Pharmaceutical

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 8 mm, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.