FDA and 3A Silicone Tubing, 29 psi, 25 ft

  • Mfr # ZUSA-HT-3673
  • Zoro # G100436812
product price: 
$
66.39
/ea

Key Features

Food Application
Dairy, Food, and Beverage
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Reinforcement
Not Reinforced
Color
Clear
For Fluid Type
Beverages
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3673
Zoro #
G100436812
UPC #
193005070526
Country of Origin
China
Food Application
Dairy, Food, and Beverage
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Reinforcement
Not Reinforced
Color
Clear
For Fluid Type
Beverages
Flexibility
Semi-Flexible
Autoclavable
Yes
Item
Tubing
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Application
Beverage, Food, Water
Stripe Color
No Stripe
Shell Material
Silicone
Standards
3-A 18-03, FDA, NSF 51
Clarity
Semi-Clear
For Environment
High Temperature
Hardness
Shore A 70
Jacket Material
No Jacket
Maximum Operating Pressure
25 psi
Resistance Properties
High Temperature Resistant
Petroleum Product Compatibility
Mineral Oil
Jacket Color
No Jacket
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
Yes
System of Measurement
Metric
Fitting Compatibility
Barbed
Maximum Operating Temperature
420 Degrees F
Minimum Operating Temperature
-80 Degrees F
Tube Form
Coil
Material
Silicone
Wire Color
Clear

Dimensions

Bend Radius
20 mm
Outside Diameter
8 mm
Wall Thickness
1.5 mm
Inside Diameter
5 mm
Overall Length
25 ft
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 8 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews