Shop ZORO SELECT

FDA and 3A Silicone Tubing, 29 psi, 5 ft

  • Mfr # ZUSA-HT-3675
  • Zoro # G200436880

product price: 
$
15.99
/ea

Key Features

Clarity
Semi-Clear
Color
Clear
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Fitting Compatibility
Barbed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3675
Zoro #
G200436880
UPC #
193005070847
Country of Origin
China
Clarity
Semi-Clear
Item
Tubing
Color
Clear
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Fitting Compatibility
Barbed
System of Measurement
Metric
For Fluid Type
Beverages
For Environment
High Temperature
Stripe Color
No Stripe
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Maximum Operating Temperature
420 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Hardness
Shore A 70
Autoclavable
Yes
Tube Form
Coil
Minimum Operating Temperature
-80 Degrees F
Resistance Properties
High Temperature Resistant
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Shell Material
Silicone
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Peristaltic Pump Compatible
Yes
Standards
3-A 18-03, FDA, NSF 51
Petroleum Product Compatibility
Mineral Oil
Food Application
Dairy, Food, and Beverage
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Pressure
25 psi
Material
Silicone
Wire Color
Clear

Dimensions

Wall Thickness
1.5 mm
Inside Diameter
5 mm
Bend Radius
20 mm
Outside Diameter
8 mm
Overall Length
5 ft
Length
5 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 8 mm, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.