FDA and 3A Silicone Tubing, 58 psi, 10 ft

  • Mfr # ZUSA-HT-3702

  • Zoro # G800437386


product price: $44.25
/ea

Key Features

Material
Silicone
Wall Thickness
2 mm
Color
Clear
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-3702
Zoro #
G800437386
UPC #
193005070717
Country of Origin
China

Dimensions

Wall Thickness
2 mm
Inside Dia.
8 mm
Outside Dia.
12 mm
Tube Length
10 ft
Tube Bend Radius
25 mm
Bend Radius
25 mm
Overall Length
10 ft
Inside Diameter
8 mm
Outside Diameter
12 mm

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
3-A 18-03, FDA, NSF 51
Type
Food Grade Silicone Tubing
Max. Pressure
58 psi
Tube Material
Silicone
Tube Color
Clear
Application
Beverage, Food, Water
Maximum Operating Temperature
420 Degrees F
Hardness
Shore A 70
Autoclavable
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
System of Measurement
Metric
Jacket Material
No Jacket
Stripe Color
No Stripe
Food Application
Dairy, Food, and Beverage
Resistance Properties
High Temperature Resistant
Vacuum Rated
Not Rated for Vacuum
For Fluid Type
Beverages
Tube Form
Coil
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Flexibility
Semi-Flexible
Minimum Operating Temperature
-80 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Fitting Compatibility
Barbed
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Maximum Operating Pressure
30 psi
Peristaltic Pump Compatible
Yes
For Environment
High Temperature
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Petroleum Product Compatibility
Mineral Oil
Clarity
Semi-Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 12 mm, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.