Shop ZORO SELECT
See all product information
Create Account
FDA and 3A Silicone Tubing, 58 psi, 25 ft
- Mfr # ZUSA-HT-3694
- Zoro # G900437378
product price:Â
$
70.95
/ea
Key Features
Color
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Hardness
Shore A 70
Flexibility
Semi-Flexible
Maximum Operating Pressure
25 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-3694
- Zoro #
- G900437378
- UPC #
- 193005070557
- Country of Origin
- China
Dimensions
- Wall Thickness
- 1.5 mm
- Inside Diameter
- 7 mm
- Overall Length
- 25 ft
- Outside Diameter
- 10 mm
- Bend Radius
- 25 mm
- Length
- 25 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 7 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 10 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.