Shop ZORO SELECT

FDA and 3A Silicone Tubing, 58 psi, 50 ft

  • Mfr # ZUSA-HT-3700
  • Zoro # G500437648

product price: 
$
216.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
High Temperature Resistant
Fitting Compatibility
Barbed
Petroleum Product Compatibility
Mineral Oil
Stripe Color
No Stripe
For Fluid Type
Beverages
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3700
Zoro #
G500437648
UPC #
193005070427
Country of Origin
China
Resistance Properties
High Temperature Resistant
Fitting Compatibility
Barbed
Petroleum Product Compatibility
Mineral Oil
Stripe Color
No Stripe
For Fluid Type
Beverages
Standards
3-A 18-03, FDA, NSF 51
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Vacuum Rated
Not Rated for Vacuum
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Application
Beverage, Food, Water
Hardness
Shore A 70
Jacket Material
No Jacket
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Maximum Operating Temperature
420 Degrees F
For Environment
High Temperature
Jacket Color
No Jacket
Item
Tubing
Food Application
Dairy, Food, and Beverage
Minimum Operating Temperature
-80 Degrees F
Peristaltic Pump Compatible
Yes
Flexibility
Semi-Flexible
Clarity
Semi-Clear
Autoclavable
Yes
Maximum Operating Pressure
30 psi
Color
Clear
Tube Form
Coil
System of Measurement
Metric
Shell Material
Silicone
Reinforcement
Not Reinforced
Material
Silicone
Wire Color
Clear
Traction Material
Silicone

Dimensions

Outside Diameter
12 mm
Wall Thickness
2 mm
Inside Diameter
8 mm
Bend Radius
25 mm
Overall Length
50 ft
Length
50 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 8 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 12 mm, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.