Shop ZORO SELECT

FDA and 3A Silicone Tubing, 72.5 psi, 5 ft

  • Mfr # ZUSA-HT-3710
  • Zoro # G000438152

product price: 
$
29.65
/ea

Key Features

Petroleum Product Compatibility
Mineral Oil
Color
Clear
Flexibility
Semi-Flexible
Fitting Compatibility
Barbed
Shell Material
Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3710
Zoro #
G000438152
UPC #
193005070892
Country of Origin
China
Petroleum Product Compatibility
Mineral Oil
Color
Clear
Flexibility
Semi-Flexible
Fitting Compatibility
Barbed
Shell Material
Silicone
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Jacket Material
No Jacket
Clarity
Semi-Clear
Reinforcement
Not Reinforced
Maximum Operating Temperature
420 Degrees F
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Application
Beverage, Food, Water
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Metric
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Peristaltic Pump Compatible
Yes
Resistance Properties
High Temperature Resistant
Standards
3-A 18-03, FDA, NSF 51
Autoclavable
Yes
Tube Form
Coil
For Fluid Type
Beverages
Food Application
Dairy, Food, and Beverage
Hardness
Shore A 70
Maximum Operating Pressure
30 psi
Item
Tubing
Jacket Color
No Jacket
Stripe Color
No Stripe
Minimum Operating Temperature
-80 Degrees F
For Environment
High Temperature
Material
Silicone
Wire Color
Clear
Traction Material
Silicone

Dimensions

Outside Diameter
13 mm
Bend Radius
38 mm
Wall Thickness
2 mm
Overall Length
5 ft
Inside Diameter
9 mm
Length
5 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 9 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 13 mm, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.