FDA and 3A Silicone Tubing, 87 psi, 1 ft

  • Mfr # ZUSA-HT-3726

  • Zoro # G400438424


product price: $5.65
/ea

Key Features

Material
Silicone
Wall Thickness
2 mm
Color
Clear
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3726
Zoro #
G400438424
UPC #
193005071233
Country of Origin
China

Dimensions

Wall Thickness
2 mm
Inside Dia.
12 mm
Outside Dia.
16 mm
Tube Bend Radius
44 mm
Bend Radius
44 mm
Tube Length
1 ft
Overall Length
1 ft
Inside Diameter
12 mm
Outside Diameter
16 mm

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
3-A 18-03, FDA, NSF 51
Max. Pressure
87 psi
Tube Color
Clear
Type
Food Grade Silicone Tubing
Tube Material
Silicone
Application
Beverage, Food, Water
Hardness
Shore A 70
Flexibility
Semi-Flexible
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Vacuum Rated
Not Rated for Vacuum
Food Application
Dairy, Food, and Beverage
For Fluid Type
Beverages
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Clarity
Semi-Clear
System of Measurement
Metric
Resistance Properties
High Temperature Resistant
Autoclavable
Yes
Tube Form
Coil
Maximum Operating Pressure
30 psi
Reinforcement
Not Reinforced
Maximum Operating Temperature
420 Degrees F
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Petroleum Product Compatibility
Mineral Oil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Jacket Material
No Jacket
Stripe Color
No Stripe
For Environment
High Temperature
Peristaltic Pump Compatible
Yes
Minimum Operating Temperature
-80 Degrees F

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 16 mm, Overall Length 1 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.