FDA and 3A Silicone Tubing, 87 psi, 10 ft

  • Mfr # ZUSA-HT-3716

  • Zoro # G400437786


product price:  $46.79
/ea

Key Features

Material
Silicone
Wall Thickness
2 mm
Color
Clear
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-3716
Zoro #
G400437786
UPC #
193005070755
Country of Origin
China

Dimensions

Wall Thickness
2 mm
Inside Dia.
10 mm
Outside Dia.
14 mm
Bend Radius
38 mm
Tube Bend Radius
38 mm
Tube Length
10 ft
Overall Length
10 ft
Inside Diameter
10 mm
Outside Diameter
14 mm

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
3-A 18-03, FDA, NSF 51
Tube Color
Clear
Max. Pressure
87 psi
Type
Food Grade Silicone Tubing
Tube Material
Silicone
Application
Beverage, Food, Water
Hardness
Shore A 70
Petroleum Product Compatibility
Mineral Oil
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Clarity
Semi-Clear
Tube Form
Coil
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Vacuum Rated
Not Rated for Vacuum
For Environment
High Temperature
Resistance Properties
High Temperature Resistant
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Maximum Operating Temperature
420 Degrees F
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
For Fluid Type
Beverages
Food Application
Dairy, Food, and Beverage
System of Measurement
Metric
Flexibility
Semi-Flexible
Maximum Operating Pressure
30 psi
Minimum Operating Temperature
-80 Degrees F
Jacket Color
No Jacket
Autoclavable
Yes
Peristaltic Pump Compatible
Yes

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 14 mm, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.