FDA and 3A Silicone Tubing, 87 psi, 2 ft
- Mfr # ZUSA-HT-3718
- Zoro # G700438568
product price:Â
$
11.89
/ea
Key Features
System of Measurement
Metric
Shell Material
Silicone
Maximum Operating Temperature
420 Degrees F
Hardness
Shore A 70
Peristaltic Pump Compatible
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-HT-3718
- Zoro #
- G700438568
- UPC #
- 193005071066
- Country of Origin
- China
Dimensions
- Overall Length
- 2 ft
- Inside Diameter
- 10 mm
- Bend Radius
- 38 mm
- Outside Diameter
- 14 mm
- Wall Thickness
- 2 mm
- Length
- 2 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 14 mm, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.