Shop ZORO SELECT

FDA and 3A Silicone Tubing, 87 psi, 25 ft

  • Mfr # ZUSA-HT-3715
  • Zoro # G200437740

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Color
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Maximum Operating Temperature
420 Degrees F
Jacket Material
No Jacket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3715
Zoro #
G200437740
UPC #
193005070588
Country of Origin
China
System of Measurement
Metric
Color
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Maximum Operating Temperature
420 Degrees F
Jacket Material
No Jacket
Clarity
Semi-Clear
Minimum Operating Temperature
-80 Degrees F
Reinforcement
Not Reinforced
Standards
3-A 18-03, FDA, NSF 51
Maximum Operating Pressure
30 psi
For Environment
High Temperature
Flexibility
Semi-Flexible
Item
Tubing
Petroleum Product Compatibility
Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Application
Beverage, Food, Water
Shell Material
Silicone
Fitting Compatibility
Barbed
Resistance Properties
High Temperature Resistant
Peristaltic Pump Compatible
Yes
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Hardness
Shore A 70
Jacket Color
No Jacket
For Fluid Type
Beverages
Stripe Color
No Stripe
Tube Form
Coil
Autoclavable
Yes
Food Application
Dairy, Food, and Beverage
Material
Silicone
Wire Color
Clear

Dimensions

Bend Radius
38 mm
Inside Diameter
10 mm
Outside Diameter
14 mm
Wall Thickness
2 mm
Overall Length
25 ft
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 14 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.