Shop ZORO SELECT

FDA and 3A Silicone Tubing, 87 psi, 25 ft

  • Mfr # ZUSA-HT-3722
  • Zoro # G000438763

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
High Temperature Resistant
System of Measurement
Metric
Flexibility
Semi-Flexible
Vacuum Rated
Not Rated for Vacuum
Clarity
Semi-Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3722
Zoro #
G000438763
UPC #
193005070595
Country of Origin
China
Resistance Properties
High Temperature Resistant
System of Measurement
Metric
Flexibility
Semi-Flexible
Vacuum Rated
Not Rated for Vacuum
Clarity
Semi-Clear
Item
Tubing
Tube Form
Coil
Jacket Material
No Jacket
Standards
3-A 18-03, FDA, NSF 51
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Shell Material
Silicone
Maximum Operating Temperature
420 Degrees F
Fitting Compatibility
Barbed
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Hardness
Shore A 70
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Minimum Operating Temperature
-80 Degrees F
For Environment
High Temperature
Maximum Operating Pressure
30 psi
For Fluid Type
Beverages
Color
Clear
Application
Beverage, Food, Water
Petroleum Product Compatibility
Mineral Oil
Autoclavable
Yes
Peristaltic Pump Compatible
Yes
Jacket Color
No Jacket
Food Application
Dairy, Food, and Beverage
Material
Silicone
Wire Color
Clear

Dimensions

Bend Radius
44 mm
Wall Thickness
2 mm
Inside Diameter
12 mm
Overall Length
25 ft
Outside Diameter
16 mm
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 12 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 16 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.