Shop ZORO SELECT

FDA and 3A Silicone Tubng, Clear, 14.5 psi

  • Mfr # ZUSA-HT-3665
  • Zoro # G300436650

product price: 
$
74.49
/ea

Key Features

Clarity
Semi-Clear
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Jacket Color
No Jacket
Application
Beverage, Food, Water
Fitting Compatibility
Barbed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3665
Zoro #
G300436650
UPC #
193005070366
Country of Origin
China
Clarity
Semi-Clear
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Jacket Color
No Jacket
Application
Beverage, Food, Water
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
Yes
Stripe Color
No Stripe
Minimum Operating Temperature
-80 Degrees F
For Environment
High Temperature
Maximum Operating Pressure
20 psi
Item
Tubing
Standards
3-A 18-03, FDA, NSF 51
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Flexibility
Semi-Flexible
Jacket Material
No Jacket
For Fluid Type
Beverages
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
System of Measurement
Metric
Shell Material
Silicone
Maximum Operating Temperature
420 Degrees F
Petroleum Product Compatibility
Mineral Oil
Resistance Properties
High Temperature Resistant
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Color
Clear
Autoclavable
Yes
Hardness
Shore A 70
Tube Form
Coil
Material
Silicone
Wire Color
Clear
Traction Material
Silicone

Dimensions

Inside Diameter
4 mm
Wall Thickness
1 mm
Outside Diameter
6 mm
Bend Radius
22 mm
Overall Length
50 ft
Length
50 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 6 mm, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.