FDA and 3A Silicone Tubng, Clear, 14.5 psi

  • Mfr # ZUSA-HT-3666

  • Zoro # G500436658


product price:  $35.29
/ea

Key Features

Material
Silicone
Wall Thickness
1 mm
Color
Clear
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3666
Zoro #
G500436658
UPC #
193005070519
Country of Origin
China

Dimensions

Wall Thickness
1 mm
Inside Dia.
4 mm
Outside Dia.
6 mm
Bend Radius
22 mm
Tube Length
25 ft
Tube Bend Radius
22 mm
Inside Diameter
4 mm
Overall Length
25 ft
Outside Diameter
6 mm

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-80 Degrees to 420 Degrees F
Tube Hardness
Shore A: 70
Standards
3-A 18-03, FDA, NSF 51
Tube Material
Silicone
Type
Food Grade Silicone Tubing
Tube Color
Clear
Max. Pressure
21.75 psi
Application
Beverage, Food, Water
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Maximum Operating Pressure
20 psi
Peristaltic Pump Compatible
Yes
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Maximum Operating Temperature
420 Degrees F
Food Application
Dairy, Food, and Beverage
Autoclavable
Yes
For Fluid Type
Beverages
For Environment
High Temperature
Petroleum Product Compatibility
Mineral Oil
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Clarity
Semi-Clear
Fitting Compatibility
Barbed
Flexibility
Semi-Flexible
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
High Temperature Resistant
Tube Form
Coil
Minimum Operating Temperature
-80 Degrees F
Jacket Color
No Jacket
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
System of Measurement
Metric
Hardness
Shore A 70

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 6 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.