FDA and 3A Silicone Tubng, Clear, 14.5 psi

  • Mfr # ZUSA-HT-3736
  • Zoro # G700437158
product price: 
$
263.99
/ea
Free Shipping & Returns

Key Features

Food Application
Dairy, Food, and Beverage
Clarity
Semi-Clear
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Stripe Color
No Stripe
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3736
Zoro #
G700437158
UPC #
193005070625
Country of Origin
China
Food Application
Dairy, Food, and Beverage
Clarity
Semi-Clear
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Stripe Color
No Stripe
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Item
Tubing
Hardness
Shore A 70
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
420 Degrees F
Color
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Minimum Operating Temperature
-80 Degrees F
Tube Form
Coil
Peristaltic Pump Compatible
Yes
System of Measurement
Metric
Jacket Color
No Jacket
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Shell Material
Silicone
Application
Beverage, Food, Water
Resistance Properties
High Temperature Resistant
Standards
3-A 18-03, FDA, NSF 51
Maximum Operating Pressure
30 psi
Petroleum Product Compatibility
Mineral Oil
For Environment
High Temperature
For Fluid Type
Beverages
Fitting Compatibility
Barbed
Flexibility
Semi-Flexible
Autoclavable
Yes
Material
Silicone
Wire Color
Clear

Dimensions

Inside Diameter
20 mm
Outside Diameter
25 mm
Bend Radius
76 mm
Wall Thickness
2.5 mm
Overall Length
25 ft
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 20 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 30 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 25 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews