FDA Buna-N Rubber Roll No Adhesive, 50A, 1/16"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-H50FDA-205

  • Zoro # G2418466


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16 in
Width
3 ft
Length
10 ft
Material
Buna-N
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H50FDA-205
Zoro #
G2418466
UPC #
193005071905
Country of Origin
Multiple

Dimensions

Thickness
1/16 in
Width
3 ft
Length
10 ft
Rubber Length
10 ft
Rubber Width
3 ft
Rubber Thickness
1/16 in
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
1/16 in

Details

Item
FDA Rubber Roll
Material
Buna-N
Color
White
Backing Type
Non-Adhesive
Durometer
50A
Rubber Color
White
Max. Temp. (F)
250 Degrees F
Standards
ASTM D2000 BF 507, FDA 21 CFR 177.2600
Finish
Smooth
Grade
Food
Rubber Properties
Oil Resistant, Water Resistant
Min. Temp. (F)
-30 Degrees F
Rubber Material
Buna-N
Elongation
330 %
Tensile Strength (PSI)
1,000 psi
Weather Resistance
Fair
Oil Resistance
Excellent
Water Resistance
Good
Maximum Temperature
250 Degrees F
Texture
Smooth
Compression Set
35 %
Density
1.4 g/cc
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Thickness Tolerance
+/-0.011 in
Abrasion Resistance
Good
Tear Strength
22 N/mm
Adhesive Type
Plain Backing
Shape
Roll
Tensile Strength
1,000 psi

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 50 Shore A, Grade Food Grade, Material Buna-N, Standards ASTM D2000 BF 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.