This item is Discontinued.

Zoro Select FDA Neoprene Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L BULK-RS-N60FDA-205

FDA Neoprene Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L (Discontinued)

  • Mfr # BULK-RS-N60FDA-205
  • Zoro # G2415377
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60FDA-205
Zoro #
G2415377
UPC #
193005095000
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
0.0625 in
Nominal Size
36 in x 10 ft

Details

Item
Neoprene Roll
Durometer
60A
Color
White
Elongation
330 %
Finish
Smooth
Tensile Strength (PSI)
1,000 psi
Rubber Color
White
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Grade
Food
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Min. Temp. (F)
-30 Degrees F
Rubber Material
Neoprene
Max. Temp. (F)
250 Degrees F
Backing Type
Non-Adhesive
Weather Resistance
Excellent
Tear Strength
22 N/mm
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.011 in
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Shape
Roll
Texture
Smooth
Adhesive Type
Plain Backing
Water Resistance
Good
Compression Set
35 %
Oil Resistance
Good
Density
1.4 g/cc
Temperature Range
-30 Degrees F to 250 Degrees F
Rubber Shape
Sheet
Tensile Strength Rating
Standard (800-1400 PSI)
Rubber Adhesive Type
Plain Backing

Description

Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color White, Durometer 60A, Grade Food, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.