This item is Discontinued.

Zoro Select FDA Neoprene Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L BULK-RS-N60FDA-206

FDA Neoprene Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L (Discontinued)

  • Mfr # BULK-RS-N60FDA-206
  • Zoro # G2415499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60FDA-206
Zoro #
G2415499
UPC #
193005095017
Country of Origin
China

Dimensions

Rubber Width
36 in
Rubber Length
10 ft
Rubber Thickness
1/8 in
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
0.125 in
Nominal Size
36 in x 10 ft

Details

Item
Neoprene Roll
Durometer
60A
Color
White
Tensile Strength (PSI)
1,000 psi
Backing Type
Non-Adhesive
Elongation
330 %
Standards
ASTM D2000 BC 607, FDA 21 CFR 177.2600
Grade
Food
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Color
White
Min. Temp. (F)
-30 Degrees F
Finish
Smooth
Max. Temp. (F)
250 Degrees F
Rubber Material
Neoprene
Shape
Roll
Weather Resistance
Excellent
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.017 in
Adhesive Type
Plain Backing
Tear Strength
22 N/mm
Chemical Resistance
Fair
Oil Resistance
Good
Texture
Smooth
Maximum Temperature
250 Degrees F
Compression Set
35 %
Water Resistance
Good
Density
1.4 g/cc
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Tensile Strength Rating
Standard (800-1400 PSI)
Rubber Adhesive Type
Plain Backing
Temperature Range
-30 Degrees F to 250 Degrees F
Rubber Shape
Sheet

Description

Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color White, Durometer 60A, Grade Food, Material Neoprene, Standards ASTM D2000 BC 607, FDA 21 CFR 177.2600, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.