Shop ZORO SELECT

FDA PVC and 3A Tubing, 14.5 psi, 10 ft

  • Mfr # ZUSA-HT-3744
  • Zoro # G500438119

product price: 
$
5.89
/ea

Key Features

Flexibility
Semi-Flexible
Hardness
Shore A 65
Jacket Material
No Jacket
Food Application
Dairy, Food, and Beverage
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3744
Zoro #
G500438119
UPC #
193005074975
Country of Origin
China
Flexibility
Semi-Flexible
Hardness
Shore A 65
Jacket Material
No Jacket
Food Application
Dairy, Food, and Beverage
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
For Fluid Type
Beverages, Fuel, Lubricant
Industry Application
Laboratory
Tube Form
Coil
Stripe Color
No Stripe
Color
Clear
Maximum Operating Pressure
20 psi
Vacuum Rated
Not Rated for Vacuum
Shell Material
PVC
Standards
3-A 20-27, FDA
Reinforcement
Not Reinforced
Maximum Operating Temperature
140 Degrees F
Autoclavable
No
Chemical Compatibility
Resistance Properties
Hardening Resistant, Swelling Resistant
Clarity
Clear
Minimum Operating Temperature
-40 Degrees F
Application
Beverage, Food, Water
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
System of Measurement
Metric
Peristaltic Pump Compatible
Yes
Item
Tubing
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Material
PVC
Wire Color
Clear

Dimensions

Overall Length
10 ft
Inside Diameter
3 mm
Wall Thickness
1 mm
Outside Diameter
5 mm
Bend Radius
10 mm
Length
10 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5 mm, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.