FDA PVC and 3A Tubing, 14.5 psi, 10 ft

  • Mfr # ZUSA-HT-3856

  • Zoro # G200437801


product price: $9.39
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 70
Inside Dia.
10 mm
Outside Dia.
13 mm
Wall Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3856
Zoro #
G200437801
UPC #
193005075149
Country of Origin
China

Dimensions

Inside Dia.
10 mm
Outside Dia.
13 mm
Wall Thickness
1.5 mm
Tube Length
10 ft
Tube Bend Radius
15 mm
Overall Length
10 ft
Inside Diameter
10 mm
Outside Diameter
13 mm
Bend Radius
15 mm

Details

Tube Material
PVC
Tube Hardness
Shore A: 70
Max. Pressure
14.5 psi
Tube Color
Clear
Item
Tubing
Color
Clear
Application
Beverage, Food, Water
Standards
3-A 20-27, FDA
Material
PVC
Temp. Range
-40 Degrees to 140 Degrees F
SAE or Metric
Metric
Flexibility
Semi-Flexible
Fitting Compatibility
Barbed
Industry Application
Laboratory
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Pressure
20 psi
Minimum Operating Temperature
-40 Degrees F
Peristaltic Pump Compatible
Yes
Autoclavable
No
Clarity
Clear
Jacket Color
No Jacket
System of Measurement
Metric
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Tube Form
Coil
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Jacket Material
No Jacket
Flow Application
Dairy, Food and Beverage, Pharmaceutical
For Fluid Type
Beverages, Fuel, Lubricant
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Maximum Operating Temperature
140 Degrees F
Hardness
Shore A 65

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13 mm, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.