Shop ZORO SELECT

FDA PVC and 3A Tubing, 14.5 psi, 10 ft

  • Mfr # ZUSA-HT-3863
  • Zoro # G900438498

product price: 
$
13.55
/ea

Key Features

Chemical Compatibility
Resistance Properties
Hardening Resistant, Swelling Resistant
Standards
3-A 20-27, FDA
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3863
Zoro #
G900438498
UPC #
193005075163
Country of Origin
China
Chemical Compatibility
Resistance Properties
Hardening Resistant, Swelling Resistant
Standards
3-A 20-27, FDA
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
System of Measurement
Metric
Flexibility
Semi-Flexible
Item
Tubing
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
Yes
Maximum Operating Pressure
20 psi
Industry Application
Laboratory
Clarity
Clear
Shell Material
PVC
Hardness
Shore A 65
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Application
Beverage, Food, Water
Stripe Color
No Stripe
Jacket Material
No Jacket
For Fluid Type
Beverages, Fuel, Lubricant
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Autoclavable
No
Reinforcement
Not Reinforced
Tube Form
Coil
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Color
Clear
Food Application
Dairy, Food, and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Material
PVC

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 15 mm, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.