FDA PVC and 3A Tubing, 14.5 psi, 25 ft

  • Mfr # ZUSA-HT-3855
  • Zoro # G200438150
product price: 
$
18.89
/ea

Key Features

Color
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
140 Degrees F
Shell Material
PVC
Flow Application
Dairy, Food and Beverage, Pharmaceutical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3855
Zoro #
G200438150
UPC #
193005074852
Country of Origin
China
Color
Clear
Item
Tubing
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
140 Degrees F
Shell Material
PVC
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Chemical Compatibility
Industry Application
Laboratory
Hardness
Shore A 65
Tube Form
Coil
Maximum Operating Pressure
20 psi
Flexibility
Semi-Flexible
Food Application
Dairy, Food, and Beverage
Autoclavable
No
Reinforcement
Not Reinforced
System of Measurement
Metric
Jacket Color
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Peristaltic Pump Compatible
Yes
Fitting Compatibility
Barbed
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Clarity
Clear
Jacket Material
No Jacket
For Fluid Type
Beverages, Fuel, Lubricant
Application
Beverage, Food, Water
Standards
3-A 20-27, FDA
Minimum Operating Temperature
-40 Degrees F
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Material
PVC
Wire Color
Clear
Traction Material
PVC

Dimensions

Outside Diameter
13 mm
Inside Diameter
10 mm
Wall Thickness
1.5 mm
Bend Radius
15 mm
Overall Length
25 ft
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews