FDA PVC and 3A Tubing, 14.5 psi, 50 ft

  • Mfr # ZUSA-HT-3742
  • Zoro # G100438021
product price: 
$
23.15
/ea

Key Features

Jacket Material
No Jacket
Color
Clear
Jacket Color
No Jacket
Standards
3-A 20-27, FDA
Peristaltic Pump Compatible
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3742
Zoro #
G100438021
UPC #
193005073770
Country of Origin
China
Jacket Material
No Jacket
Color
Clear
Jacket Color
No Jacket
Standards
3-A 20-27, FDA
Peristaltic Pump Compatible
Yes
Flexibility
Semi-Flexible
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Shell Material
PVC
Application
Beverage, Food, Water
Autoclavable
No
Fitting Compatibility
Barbed
Item
Tubing
Hardness
Shore A 65
Reinforcement
Not Reinforced
Food Application
Dairy, Food, and Beverage
Chemical Compatibility
Maximum Operating Pressure
20 psi
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Clarity
Clear
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Tube Form
Coil
For Fluid Type
Beverages, Fuel, Lubricant
Industry Application
Laboratory
Material
PVC
Wire Color
Clear
Traction Material
PVC

Dimensions

Wall Thickness
1 mm
Bend Radius
10 mm
Overall Length
50 ft
Outside Diameter
5 mm
Inside Diameter
3 mm
Length
50 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5 mm, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews