FDA PVC and 3A Tubing, 14.5 psi, 50 ft

  • Mfr # ZUSA-HT-3819
  • Zoro # G700437905
product price: 
$
32.69
/ea

Key Features

Jacket Material
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Industry Application
Laboratory
Flexibility
Semi-Flexible
Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3819
Zoro #
G700437905
UPC #
193005073893
Country of Origin
China
Jacket Material
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Industry Application
Laboratory
Flexibility
Semi-Flexible
Color
Clear
Reinforcement
Not Reinforced
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Tube Form
Coil
Stripe Color
No Stripe
Standards
3-A 20-27, FDA
System of Measurement
Metric
For Fluid Type
Beverages, Fuel, Lubricant
Shell Material
PVC
Clarity
Clear
Maximum Operating Pressure
20 psi
Autoclavable
No
Maximum Operating Temperature
140 Degrees F
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Hardness
Shore A 65
Fitting Compatibility
Barbed
Application
Beverage, Food, Water
Minimum Operating Temperature
-40 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Peristaltic Pump Compatible
Yes
Chemical Compatibility
Jacket Color
No Jacket
Item
Tubing
Material
PVC
Wire Color
Clear

Dimensions

Bend Radius
15 mm
Inside Diameter
7 mm
Overall Length
50 ft
Outside Diameter
10 mm
Wall Thickness
1.5 mm
Length
50 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 7 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 10 mm, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews