Shop ZORO SELECT

FDA PVC and 3A Tubing, 21.75 psi, 25 ft

  • Mfr # ZUSA-HT-3883
  • Zoro # G300436186

product price: 
$
55.75
/ea

Key Features

Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Flexibility
Semi-Flexible
Tube Form
Coil
Hardness
Shore A 65
Jacket Material
No Jacket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3883
Zoro #
G300436186
UPC #
193005074951
Country of Origin
China
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Flexibility
Semi-Flexible
Tube Form
Coil
Hardness
Shore A 65
Jacket Material
No Jacket
Shell Material
PVC
Peristaltic Pump Compatible
Yes
Maximum Operating Temperature
140 Degrees F
Autoclavable
No
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Fitting Compatibility
Barbed
Industry Application
Laboratory
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Clarity
Clear
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Application
Beverage, Food, Water
Maximum Operating Pressure
20 psi
Food Application
Dairy, Food, and Beverage
For Fluid Type
Beverages, Fuel, Lubricant
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Jacket Color
No Jacket
Item
Tubing
Chemical Compatibility
System of Measurement
Metric
Color
Clear
Standards
3-A 20-27, FDA
Vacuum Rated
Not Rated for Vacuum
Material
PVC
Wire Color
Clear

Dimensions

Inside Diameter
15 mm
Bend Radius
15 mm
Overall Length
25 ft
Outside Diameter
22 mm
Wall Thickness
3.5 mm
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 15 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 22 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.