FDA PVC and 3A Tubing, 21.75 psi, 5 ft
- Mfr # ZUSA-HT-3871
- Zoro # G000438534
product price:Â
$
10.89
/ea
Key Features
Chemical Compatibility
Ammonia,Freon 12,Hydrochloric Acid 10%,Hydrochloric Acid 48%,Hydrogen Peroxide,Iodine,Nitric Acid 35%,Phosphoric Acid 10%,Potassium Chloride,Potassium Hydroxide,Potassium Nitrate,Potassium Sulfate,Silver Nitrate,Sodium Carbonate,Sodium Chloride,Sodium Hypochlorite 5.5%,Sulfuric Acid 10,Tanning Extracts,Zinc Chloride
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Overall Length
5 ft
Tube Form
Coil
Resistance Properties
Hardening Resistant, Swelling Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 5 ft
- Bend Radius
- 15 mm
- Inside Diameter
- 10 mm
- Wall Thickness
- 3.5 mm
- Outside Diameter
- 17 mm
- Length
- 5 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 17 mm, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.