FDA PVC and 3A Tubing, 21.75 psi, 50 ft

  • Mfr # ZUSA-HT-3777
  • Zoro # G500436566
product price: 
$
62.55
/ea

Key Features

Reinforcement
Not Reinforced
Peristaltic Pump Compatible
Yes
Flexibility
Semi-Flexible
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3777
Zoro #
G500436566
UPC #
193005073831
Country of Origin
China
Item
Tubing
Reinforcement
Not Reinforced
Peristaltic Pump Compatible
Yes
Flexibility
Semi-Flexible
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Material
No Jacket
Jacket Color
No Jacket
Application
Beverage, Food, Water
Fitting Compatibility
Barbed
Industry Application
Laboratory
Chemical Compatibility
Standards
3-A 20-27, FDA
Stripe Color
No Stripe
For Fluid Type
Beverages, Fuel, Lubricant
Clarity
Clear
Maximum Operating Pressure
20 psi
Autoclavable
No
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Tube Form
Coil
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Shell Material
PVC
Flow Application
Dairy, Food and Beverage, Pharmaceutical
System of Measurement
Metric
Color
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Hardness
Shore A 65
Material
PVC
Wire Color
Clear

Dimensions

Bend Radius
10 mm
Overall Length
50 ft
Outside Diameter
8 mm
Wall Thickness
2 mm
Inside Diameter
4 mm
Length
50 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 8 mm, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews