Shop ZORO SELECT

FDA PVC and 3A Tubing, 21.75 psi, 50 ft

  • Mfr # ZUSA-HT-3882
  • Zoro # G700436427

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Clarity
Clear
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Flow Application
Dairy, Food and Beverage, Pharmaceutical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3882
Zoro #
G700436427
UPC #
193005074449
Country of Origin
China
Color
Clear
Clarity
Clear
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Food Application
Dairy, Food, and Beverage
Autoclavable
No
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Reinforcement
Not Reinforced
Hardness
Shore A 65
Item
Tubing
Standards
3-A 20-27, FDA
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Shell Material
PVC
For Fluid Type
Beverages, Fuel, Lubricant
Chemical Compatibility
Stripe Color
No Stripe
Minimum Operating Temperature
-40 Degrees F
Tube Form
Coil
Jacket Color
No Jacket
System of Measurement
Metric
Application
Beverage, Food, Water
Peristaltic Pump Compatible
Yes
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Flexibility
Semi-Flexible
Maximum Operating Pressure
20 psi
Industry Application
Laboratory
Material
PVC
Wire Color
Clear
Traction Material
PVC

Dimensions

Wall Thickness
3.5 mm
Outside Diameter
22 mm
Bend Radius
15 mm
Inside Diameter
15 mm
Overall Length
50 ft
Length
50 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 15 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 22 mm, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.