FDA PVC and 3A Tubing, Clear, 29 psi, 10 ft

  • Mfr # ZUSA-HT-3891
  • Zoro # G200436712
product price: 
$
31.69
/ea

Key Features

Minimum Operating Temperature
-40 Degrees F
Jacket Material
No Jacket
Autoclavable
No
Color
Clear
Application
Beverage, Food, Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3891
Zoro #
G200436712
UPC #
193005075200
Country of Origin
China
Minimum Operating Temperature
-40 Degrees F
Jacket Material
No Jacket
Autoclavable
No
Color
Clear
Application
Beverage, Food, Water
Maximum Operating Pressure
25 psi
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
Yes
Resistance Properties
Hardening Resistant, Swelling Resistant
Standards
3-A 20-27, FDA
For Fluid Type
Beverages, Fuel, Lubricant
Reinforcement
Not Reinforced
Food Application
Dairy, Food, and Beverage
Chemical Compatibility
Industry Application
Laboratory
Clarity
Clear
Flexibility
Semi-Flexible
Maximum Operating Temperature
140 Degrees F
Jacket Color
No Jacket
Item
Tubing
Fitting Compatibility
Barbed
Shell Material
PVC
Tube Form
Coil
Stripe Color
No Stripe
System of Measurement
Metric
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Hardness
Shore A 65
Material
PVC
Wire Color
Clear

Dimensions

Overall Length
10 ft
Outside Diameter
24 mm
Inside Diameter
15 mm
Bend Radius
15 mm
Wall Thickness
4.5 mm
Length
10 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 15 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 24 mm, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews