Shop ZORO SELECT

FDA PVC and 3A Tubing, Clear, 29 psi, 25 ft

  • Mfr # ZUSA-HT-3785
  • Zoro # G100436546

product price: 
$
42.39
/ea

Key Features

Shell Material
PVC
Color
Clear
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Flexibility
Semi-Flexible
Chemical Compatibility
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3785
Zoro #
G100436546
UPC #
193005074616
Country of Origin
China
Shell Material
PVC
Color
Clear
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Flexibility
Semi-Flexible
Chemical Compatibility
Maximum Operating Pressure
25 psi
For Fluid Type
Beverages, Fuel, Lubricant
Hardness
Shore A 65
Food Application
Dairy, Food, and Beverage
Resistance Properties
Hardening Resistant, Swelling Resistant
Peristaltic Pump Compatible
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Application
Beverage, Food, Water
Jacket Color
No Jacket
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Reinforcement
Not Reinforced
Item
Tubing
Standards
3-A 20-27, FDA
System of Measurement
Metric
Industry Application
Laboratory
Minimum Operating Temperature
-40 Degrees F
Clarity
Clear
Stripe Color
No Stripe
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
140 Degrees F
Autoclavable
No
Tube Form
Coil
Fitting Compatibility
Barbed
Material
PVC
Wire Color
Clear

Dimensions

Outside Diameter
9 mm
Overall Length
25 ft
Wall Thickness
2.5 mm
Inside Diameter
4 mm
Bend Radius
10 mm
Length
25 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 9 mm, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.