Shop ZORO SELECT

FDA PVC and 3A Tubing, Clear, 29 psi, 50 ft

  • Mfr # ZUSA-HT-3763
  • Zoro # G700438711

product price: 
$
72.59
/ea

Key Features

Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Tube Form
Coil
Fitting Compatibility
Barbed
Shell Material
PVC
Peristaltic Pump Compatible
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3763
Zoro #
G700438711
UPC #
193005073800
Country of Origin
China
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Tube Form
Coil
Fitting Compatibility
Barbed
Shell Material
PVC
Peristaltic Pump Compatible
Yes
Flexibility
Semi-Flexible
For Fluid Type
Beverages, Fuel, Lubricant
Jacket Color
No Jacket
Jacket Material
No Jacket
Clarity
Clear
Hardness
Shore A 65
Minimum Operating Temperature
-40 Degrees F
Food Application
Dairy, Food, and Beverage
System of Measurement
Metric
Autoclavable
No
Standards
3-A 20-27, FDA
Chemical Compatibility
Reinforcement
Not Reinforced
Resistance Properties
Hardening Resistant, Swelling Resistant
Color
Clear
Industry Application
Laboratory
Vacuum Rated
Not Rated for Vacuum
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Maximum Operating Pressure
25 psi
Maximum Operating Temperature
140 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Application
Beverage, Food, Water
Stripe Color
No Stripe
Item
Tubing
Material
PVC
Wire Color
Clear
Traction Material
PVC

Dimensions

Inside Diameter
3 mm
Wall Thickness
2.5 mm
Outside Diameter
8 mm
Bend Radius
10 mm
Overall Length
50 ft
Length
50 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 8 mm, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.