FDA PVC and 3A Tubng, Clear, 14.5 psi, 1 ft

  • Mfr # ZUSA-HT-3747

  • Zoro # G700437936


product price:  $2.99
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 70
Inside Dia.
3 mm
Outside Dia.
5 mm
Wall Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3747
Zoro #
G700437936
UPC #
193005075675
Country of Origin
China

Dimensions

Inside Dia.
3 mm
Outside Dia.
5 mm
Wall Thickness
1 mm
Tube Length
1 ft
Tube Bend Radius
10 mm
Overall Length
1 ft
Inside Diameter
3 mm
Outside Diameter
5 mm
Bend Radius
10 mm

Details

Tube Material
PVC
Tube Hardness
Shore A: 70
Max. Pressure
14.5 psi
Tube Color
Clear
Item
Tubing
Material
PVC
Application
Beverage, Food, Water
Temp. Range
-40 Degrees to 140 Degrees F
Color
Clear
Flexibility
Semi-Flexible
SAE or Metric
Metric
Standards
3-A 20-27, FDA
Maximum Operating Pressure
20 psi
Clarity
Clear
Tube Form
Coil
Maximum Operating Temperature
140 Degrees F
Autoclavable
No
Jacket Material
No Jacket
Stripe Color
No Stripe
Industry Application
Laboratory
For Fluid Type
Beverages, Fuel, Lubricant
Peristaltic Pump Compatible
Yes
System of Measurement
Metric
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 65
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Fitting Compatibility
Barbed
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Food Application
Dairy, Food, and Beverage
Chemical Compatibility
Reinforcement
Not Reinforced

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5 mm, Overall Length 1 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.