FDA PVC and 3A Tubng, Clear, 14.5 psi, 1 ft

  • Mfr # ZUSA-HT-3859

  • Zoro # G900437941


product price:  $3.49
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 70
Inside Dia.
10 mm
Outside Dia.
13 mm
Wall Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-3859
Zoro #
G900437941
UPC #
193005075859
Country of Origin
China

Dimensions

Inside Dia.
10 mm
Outside Dia.
13 mm
Wall Thickness
1.5 mm
Tube Length
1 ft
Tube Bend Radius
15 mm
Inside Diameter
10 mm
Outside Diameter
13 mm
Overall Length
1 ft
Bend Radius
15 mm

Details

Tube Material
PVC
Tube Hardness
Shore A: 70
Max. Pressure
14.5 psi
Tube Color
Clear
Item
Tubing
Color
Clear
SAE or Metric
Metric
Material
PVC
Temp. Range
-40 Degrees to 140 Degrees F
Flexibility
Semi-Flexible
Standards
3-A 20-27, FDA
Application
Beverage, Food, Water
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
System of Measurement
Metric
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Tube Form
Coil
For Fluid Type
Beverages, Fuel, Lubricant
Industry Application
Laboratory
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Hardening Resistant, Swelling Resistant
Peristaltic Pump Compatible
Yes
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Food Application
Dairy, Food, and Beverage
Chemical Compatibility
Jacket Material
No Jacket
Hardness
Shore A 65
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Pressure
20 psi
Maximum Operating Temperature
140 Degrees F
Reinforcement
Not Reinforced
Jacket Color
No Jacket
Autoclavable
No
Clarity
Clear
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Minimum Operating Temperature
-40 Degrees F

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13 mm, Overall Length 1 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.