Shop ZORO SELECT
See all product information
Create Account
FDA PVC and 3A Tubng, Clear, 14.5 psi, 2 ft
- Mfr # ZUSA-HT-3858
- Zoro # G700437882
product price:Â
$
4.25
/ea
Key Features
Inside Diameter
10 mm
Overall Length
2 ft
Maximum Operating Pressure
20 psi
Peristaltic Pump Compatible
Yes
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Inside Diameter
- 10 mm
- Overall Length
- 2 ft
- Wall Thickness
- 1.5 mm
- Outside Diameter
- 13 mm
- Bend Radius
- 15 mm
- Length
- 2 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 10 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13 mm, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.