FDA PVC and 3A Tubng, Clear, 14.5 psi, 5 ft

  • Mfr # ZUSA-HT-3752
  • Zoro # G300438517
product price: 
$
4.99
/ea

Key Features

Jacket Color
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Color
Clear
For Fluid Type
Beverages, Fuel, Lubricant
Jacket Material
No Jacket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3752
Zoro #
G300438517
UPC #
193005075224
Country of Origin
China
Jacket Color
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Color
Clear
Item
Tubing
For Fluid Type
Beverages, Fuel, Lubricant
Jacket Material
No Jacket
Tube Form
Coil
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Industry Application
Laboratory
Autoclavable
No
Standards
3-A 20-27, FDA
Clarity
Clear
Food Application
Dairy, Food, and Beverage
Shell Material
PVC
Fitting Compatibility
Barbed
Application
Beverage, Food, Water
Maximum Operating Pressure
25 psi
Minimum Operating Temperature
-40 Degrees F
Peristaltic Pump Compatible
Yes
Chemical Compatibility
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Hardness
Shore A 65
Flexibility
Semi-Flexible
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
140 Degrees F
Reinforcement
Not Reinforced
Stripe Color
No Stripe
System of Measurement
Metric
Material
PVC
Wire Color
Clear

Dimensions

Bend Radius
10 mm
Outside Diameter
6 mm
Wall Thickness
1.5 mm
Inside Diameter
3 mm
Overall Length
5 ft
Length
5 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 6 mm, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews