Shop ZORO SELECT

FDA PVC and 3A Tubng, Clear, 14.5 psi, 5 ft

  • Mfr # ZUSA-HT-3773
  • Zoro # G500436221

product price: 
$
6.29
/ea

Key Features

Shell Material
PVC
Chemical Compatibility
Tube Form
Coil
Reinforcement
Not Reinforced
Hardness
Shore A 65
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3773
Zoro #
G500436221
UPC #
193005075255
Country of Origin
China
Shell Material
PVC
Chemical Compatibility
Tube Form
Coil
Reinforcement
Not Reinforced
Hardness
Shore A 65
Minimum Operating Temperature
-40 Degrees F
Autoclavable
No
For Fluid Type
Beverages, Fuel, Lubricant
Standards
3-A 20-27, FDA
Item
Tubing
Application
Beverage, Food, Water
System of Measurement
Metric
Peristaltic Pump Compatible
Yes
Industry Application
Laboratory
Jacket Material
No Jacket
Color
Clear
Flexibility
Semi-Flexible
Maximum Operating Pressure
20 psi
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Resistance Properties
Hardening Resistant, Swelling Resistant
Jacket Color
No Jacket
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Clarity
Clear
Maximum Operating Temperature
140 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Material
PVC
Wire Color
Clear

Dimensions

Overall Length
5 ft
Wall Thickness
1.5 mm
Bend Radius
10 mm
Inside Diameter
4 mm
Outside Diameter
7 mm
Length
5 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7 mm, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.