Shop ZORO SELECT
See all product information
Create Account
FDA PVC and 3A Tubng, Clear, 14.5 psi, 5 ft
- Mfr # ZUSA-HT-3843
- Zoro # G600437326
product price:Â
$
8.79
/ea
Key Features
Food Application
Dairy, Food, and Beverage
Color
Clear
Hardness
Shore A 65
Inside Diameter
9 mm
For Fluid Type
Beverages, Fuel, Lubricant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Inside Diameter
- 9 mm
- Overall Length
- 5 ft
- Outside Diameter
- 13 mm
- Wall Thickness
- 2 mm
- Bend Radius
- 15 mm
- Length
- 5 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 9 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13 mm, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.