FDA Silicone Rubber Roll w Adhesive, 50A, 1/16"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-S50FDA-212

  • Zoro # G2417547


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16 in
Width
3 ft
Length
10 ft
Material
Silicone
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-212
Zoro #
G2417547
UPC #
193005346751
Country of Origin
Multiple

Dimensions

Thickness
1/16 in
Width
3 ft
Length
10 ft
Rubber Width
3 ft
Rubber Thickness
1/16 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
1/16 in
Overall Width
3 ft

Details

Item
FDA Rubber Roll
Material
Silicone
Color
Red
Backing Type
Adhesive
Durometer
50A
Tensile Strength (PSI)
1,000 psi
Min. Temp. (F)
-80 Degrees F
Rubber Color
Red
Max. Temp. (F)
500 Degrees F
Rubber Material
Silicone
Grade
Food
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Elongation
400 %
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Finish
Smooth
Abrasion Resistance
Poor
Density
1.25 g/cc
Minimum Adhesive Temperature
-100 Degrees F
Minimum Temperature
-80 Degrees F
Oil Resistance
Fair
Texture
Smooth
Water Resistance
Good
Adhesive Type
High-Temp
Maximum Adhesive Temperature
500 Degrees F
Weather Resistance
Excellent
Shape
Roll
Tensile Strength
700 psi
Thickness Tolerance
+/-0.011 in
Tear Strength
17 N/mm
Maximum Temperature
500 Degrees F
Compression Set
20 %
Chemical Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.