Shop ZORO SELECT

RubberRoll, NatRubber, 30ftL, 36inW

  • Mfr # BULK-RS-NAT60-119
  • Zoro # G502586269

product price: 
$
930.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Durometer
60 Shore A
Elongation
750 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-119
Zoro #
G502586269
UPC #
193005879129
Country of Origin
Multiple
Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Durometer
60 Shore A
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
3,000 psi
Shape
Roll
Density
1 g/cc
Maximum Temperature
200 Degrees F
Adhesive Type
Acrylic
Oil Resistance
Poor
Minimum Temperature
-45 Degrees F
Thickness Tolerance
+/-0.004 in
Texture
Smooth
Abrasion Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Chemical Resistance
Fair
Tear Strength
22 N/mm
Compression Set
25 %
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Thickness
1/32 in
Overall Length
30 ft
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.