FDA Silicone Rubber Roll w Adhesive, 50A, 1/8"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-S50FDA-213

  • Zoro # G2417766


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/8 in
Width
3 ft
Length
10 ft
Material
Silicone
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S50FDA-213
Zoro #
G2417766
UPC #
193005346768
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
Width
3 ft
Length
10 ft
Rubber Thickness
1/8 in
Rubber Length
10 ft
Rubber Width
3 ft
Overall Thickness
1/8 in
Overall Length
10 ft
Overall Width
3 ft

Details

Item
FDA Rubber Roll
Material
Silicone
Color
Red
Backing Type
Adhesive
Durometer
50A
Elongation
400 %
Max. Temp. (F)
500 Degrees F
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Min. Temp. (F)
-80 Degrees F
Rubber Color
Red
Rubber Material
Silicone
Grade
Food
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Tensile Strength (PSI)
1,000 psi
Finish
Smooth
Minimum Temperature
-80 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Tensile Strength
700 psi
Abrasion Resistance
Poor
Adhesive Type
High-Temp
Oil Resistance
Fair
Thickness Tolerance
+/-0.017 in
Maximum Temperature
500 Degrees F
Texture
Smooth
Minimum Adhesive Temperature
-100 Degrees F
Density
1.25 g/cc
Chemical Resistance
Good
Compression Set
20 %
Shape
Roll
Tear Strength
17 N/mm
Water Resistance
Good
Weather Resistance
Excellent

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.