RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N50ESD-39
  • Zoro # G602584936
product price: 
$
3,062.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Plain
Elongation
380 %
Grade
Anti-Static
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-39
Zoro #
G602584936
UPC #
193005490102
Country of Origin
China
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Plain
Elongation
380 %
Grade
Anti-Static
Standards
ASTM D2000 BC 508, UL 94 V-0
Durometer
50 Shore A
Compression Set
28 %
Tear Strength
20 N/mm
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Oil Resistance
Good
Thickness Tolerance
+/-0.016 in
Density
1.5 g/cc
Shape
Roll
Tensile Strength
1,200 psi
Texture
Smooth
Chemical Resistance
Fair
Maximum Temperature
200 Degrees F
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
40 ft
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.