FDA Silicone Tubing, 1/2" ID x 3/4" OD x 50 Ft. L

  • Mfr # ZUSA-HT-731

  • Zoro # G4422706


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.125 in
Color
Clear
Temp. Range
-120 Degrees to 480 Degrees F
Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-731
Zoro #
G4422706
UPC #
193005154288
Country of Origin
China

Dimensions

Wall Thickness
0.125 in
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Tube Length
50 ft
Tube Bend Radius
2 1/4 in
Bend Radius
2 1/4 in
Overall Length
50 ft
Inside Diameter
1/2 in
Outside Diameter
3/4 in

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-120 Degrees to 480 Degrees F
Standards
FDA, NSF 51
Tube Material
Silicone
Max. Pressure
40 psi
Tube Color
Clear
Durometer
70A
Reinforcement
Not Reinforced
Maximum Operating Temperature
480 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Vacuum Rated
Not Rated for Vacuum
Application
Beverage, Food, Water
Minimum Operating Temperature
-120 Degrees F
Autoclavable
Yes
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Jacket Color
No Jacket
Tube Form
Coil
For Environment
High Temperature
Peristaltic Pump Compatible
Yes
Petroleum Product Compatibility
Mineral Oil
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Clarity
Semi-Clear
For Fluid Type
Beverages
Flexibility
Semi-Flexible
Maximum Operating Pressure
40 psi
Stripe Color
No Stripe
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
System of Measurement
Inch
Hardness
Shore A 70
Food Application
Dairy, Food, and Beverage
Resistance Properties
High Temperature Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 480 Degrees F, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.