FDA Silicone Tubing, 1/2" ID x 5/8" OD x 50 Ft. L

  • Mfr # ZUSA-HT-730

  • Zoro # G4422715


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Wall Thickness
0.063 in
Color
Clear
Temp. Range
-120 Degrees to 480 Degrees F
Inside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-730
Zoro #
G4422715
UPC #
193005154271
Country of Origin
China

Dimensions

Wall Thickness
0.063 in
Inside Dia.
1/2 in
Outside Dia.
5/8 in
Tube Length
50 ft
Tube Bend Radius
1 3/4 in
Bend Radius
1 3/4 in
Overall Length
50 ft
Outside Diameter
5/8 in
Inside Diameter
1/2 in

Details

Item
Tubing
Material
Silicone
Color
Clear
Temp. Range
-120 Degrees to 480 Degrees F
Standards
FDA, NSF 51
Max. Pressure
40 psi
Tube Color
Clear
Tube Material
Silicone
Durometer
70A
Reinforcement
Not Reinforced
Petroleum Product Compatibility
Mineral Oil
Stripe Color
No Stripe
Application
Beverage, Food, Water
For Environment
High Temperature
Maximum Operating Temperature
480 Degrees F
Resistance Properties
High Temperature Resistant
Food Application
Dairy, Food, and Beverage
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Flexibility
Semi-Flexible
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
For Fluid Type
Beverages
Minimum Operating Temperature
-120 Degrees F
Jacket Color
No Jacket
Hardness
Shore A 70
Autoclavable
Yes
Fitting Compatibility
Barbed
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Clarity
Semi-Clear
Maximum Operating Pressure
40 psi
Tube Form
Coil
Peristaltic Pump Compatible
Yes
Jacket Material
No Jacket
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 40 psi, Maximum Operating Temperature 480 Degrees F, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.