Zoro Select

Felt, F1, 1/16 In Thick, 1 x 12 In (Discontinued)



This Product is Discontinued
Shop for all Felt Sheets

Key Features

  • Grade F1
  • Material Wool Felt
  • Backing Type Plain
  • Density (Lbs./Sq. Yd.) 1
  • Thickness 1/16 in
See all product information

Product Information

Dimensions

Width 1 in
Length 12 in

Details

Grade F1
Material Wool Felt
Backing Type Plain
Density (Lbs./Sq. Yd.) 1
Thickness 1/16 in
Durometer 30A to 40A
Color Off White
Max. Temp. (F) 200 Degrees F
Item Wool Felt Strip
Min. Temp. (F) -80 Degrees F
Application For Dust Shields, Grease Retention, Pads
Abrasion Resistance Excellent
Hardness Extra Firm
Type General Purpose
Vibration Absorption High
Tensile Strength (PSI) 500 psi
Minimum Temperature -80 Degrees F
Maximum Temperature 200 Degrees F
Tensile Strength 500 psi
Shape Strip
Wool Content 95 %
Density 1 lb/sq yd

Description

Wool Felt Strip, Material Wool Felt, Shape Strip, Length 12 in, Width 1 in, Thickness 1/16 in, Backing Type Plain, Durometer 30A to 40A, Wool Content 95 Percent, Density 1 lb/sq yd, Color Off White, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 500 psi, Grade F1, Vibration Absorption High, Standards -, Abrasion Resistance Excellent

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products