This item is Discontinued.

Zoro Select Felt, F3, 1/2 In Thick, 1 x 120 In 2FHT8

Felt, F3, 1/2 In Thick, 1 x 120 In (Discontinued)

  • Mfr # 2FHT8
  • Zoro # G2693887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FHT8
Zoro #
G2693887
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/2 in
Length
10 ft
Width
1 in

Details

Item
Felt Strip
Grade
F3
Material
Wool Felt
Backing Type
Plain
Durometer
30 to 40 Shore A
Vibration Absorption
High
Type
General Purpose
Abrasion Resistance
Excellent
Application
For Dust Shields, Bumpers, Pads
Min. Temp. (F)
-80 Degrees F
Max. Temp. (F)
200 Degrees F
Density (Lbs./Sq. Yd.)
8
Hardness
Firm
Tensile Strength (PSI)
400 psi
Color
Gray
Tensile Strength
400 psi
Minimum Temperature
-80 Degrees F
Density
8 lb/sq yd
Maximum Temperature
200 Degrees F

Description

Felt Strip, Material Wool Felt, Length 10 ft, Width 1 in, Thickness 1/2 in, Backing Type Plain, Durometer 30 to 40 Shore A, Density 8 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Tensile Strength 400 psi, Grade F3, Vibration Absorption High, Standards -, Abrasion Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.