Zoro Select

Felt, F3, 3/8 In Thick, 2 x 120 In


product price: $23.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Grade F3
  • Material Wool Felt
  • Backing Type Adhesive
  • Density (Lbs./Sq. Yd.) 6
  • Thickness 3/8 in
See all product information

Product Information

Dimensions

Width 2 in
Length 10 ft

Details

Grade F3
Material Wool Felt
Backing Type Adhesive
Density (Lbs./Sq. Yd.) 6
Thickness 3/8 in
Durometer 30A to 40A
Color Gray
Max. Temp. (F) 200 Degrees F
Tensile Strength (PSI) 400 psi
Vibration Absorption High
Min. Temp. (F) -80 Degrees F
Hardness Firm
Item Wool Felt Strip
Application For Dust Shields, Bumpers, Pads
Type General Purpose
Abrasion Resistance Excellent
Minimum Temperature -80 Degrees F
Shape Strip
Maximum Temperature 200 Degrees F
Tensile Strength 400 psi
Maximum Adhesive Temperature 160 Degrees F
Adhesive Type Acrylic
Wool Content 85 %
Density 6 lb/sq yd
Minimum Adhesive Temperature -20 Degrees F

Description

Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 2 in, Thickness 3/8 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 30A to 40A, Wool Content 85 Percent, Density 6 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 400 psi, Grade F3, Vibration Absorption High, Standards -, Abrasion Resistance Excellent

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.