Shop ZORO SELECT
See all product information
Create Account
Felt Sheets
- Mfr # BULK-FS-F1-38
- Zoro # G405658322
product price:Â
$
43.79
/ea
Key Features
Grade
F1
Length
10 ft
Material
Wool Felt
Color
Off White
Vibration Absorption
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-FS-F1-38
- Zoro #
- G405658322
- UPC #
- 193005350888
- Country of Origin
- China
Dimensions
- Thickness
- 1/4 in
- Length
- 10 ft
- Width
- 1 in
- Nominal Size
- 1 in W x 10 ft L
Details
- Item
- Wool Felt Strip
- Grade
- F1
- Material
- Wool Felt
- Backing Type
- Plain
- Color
- Off White
- Vibration Absorption
- High
- Durometer
- 35A
- Abrasion Resistance
- Excellent
- Density
- 4 lb/sq yd
- Wool Content
- 95 %
- Firmness
- 21 psi
- Shape
- Strip
- Tensile Strength
- 500 psi
- Minimum Temperature
- -80 Degrees F
- Maximum Temperature
- 200 Degrees F
- Temperature Range
- -80 Degrees F to 200 Degrees F
- Felt Backing Type
- Plain
- Shell Material
- Wool Felt
- Wire Color
- Off White
Description
Felt Sheets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.