Wool Felt Strip, 3/16 in, F1, 10 ft
Mfr # BULK-FS-F1-43
Zoro # G705658282
product price: $34.25
/eaKey Features
Grade
F1
Length
10 ft
Material
Wool Felt
Color
Off White
Abrasion Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F1-43
Zoro #
G705658282
UPC #
193005350918
Country of Origin
China
Dimensions
Thickness
3/16 in
Length
10 ft
Width
1 1/2 in
Details
Item
Wool Felt Strip
Grade
F1
Material
Wool Felt
Backing Type
Plain
Color
Off White
Abrasion Resistance
Excellent
Vibration Absorption
High
Durometer
35A
Firmness
21 psi
Shape
Strip
Density
3 lb/sq yd
Tensile Strength
500 psi
Maximum Temperature
200 Degrees F
Wool Content
95 %
Minimum Temperature
-80 Degrees F
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.