Zoro Select

Felt Strip, F7, 1/4 In T, 1/4 x 120 In


product price: $4.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Grade F7
  • Material Wool Felt
  • Density (Lbs./Sq. Yd.) 3
  • Thickness 1/4 in
  • Durometer 20A to 30A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thickness 1/4 in
Width 1/4 in
Length 10 ft
Nominal Size 1/4 in W x 10 ft L

Description

Wool Felt Strip, Material Wool Felt, Shape Strip, Length 10 ft, Width 1/4 in, Thickness 1/4 in, Backing Type Adhesive, Adhesive Type Acrylic, Durometer 20A to 30A, Wool Content 80 Percent, Density 3 lb/sq yd, Color Gray, Maximum Temperature 200 Degrees F, Minimum Temperature -80 Degrees F, Maximum Adhesive Temperature 160 Degrees F, Minimum Adhesive Temperature -20 Degrees F, Tensile Strength 250 psi, Grade F7, Vibration Absorption Medium, Standards -, Abrasion Resistance Good

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.